Skip Content
WG
TM
GRAINGER APPROVED

Cowhide, Beige/Gray

  • Item # 34CP03
  • Mfr. Model # 6427S
  • Catalog Page # N/A
  • Catalog Group # J3261
  • UNSPSC # 46181504
Cowhide, Beige/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Drivers Gloves
  • Leather Palm Material Cowhide
  • Thumb Style Keystone
  • Application General Purpose
  • Color Beige/Gray
  • Lining Unlined
  • Hand Left/Right
  • Leather Palm Type Grain
  • Stitching Material Cotton/Polyester
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms