Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Cowhide, Beige, Left/Right Hand

  • Item # 34CN58
  • My Part #
  • Mfr. Model # 6227T/MD
  • Catalog Page # N/A
  • Catalog Group # J3260
  • UNSPSC # 46181504
Cowhide, Beige, Left/Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Drivers Gloves
  • Leather Palm Material Cowhide
  • Thumb Style Keystone
  • Application General Purpose
  • Color Beige
  • Lining Thermal
  • Hand Left/Right
  • Leather Palm Type Grain
  • Stitching Material Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.