Skip Content

DV
GRAINGER APPROVED

1" EMT Set Screw Coupling, 3‐5/64” Overall Length

  • Item # 3LR03
  • My Part #
  • Mfr. Model # 3LR03
  • Catalog Page # N/A
  • UNSPSC # 39121434
Coupling,Setscrew,1-1 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.

View More

Technical Specs

  • Item Set Screw Coupling
  • For Conduit Type EMT
  • Conduit Fitting Type Coupling
  • Conduit Trade Size 1"
  • Conduit Fitting Material Steel
  • Overall Length 3-5/64"
  • For Use With EMT/Rigid Conduit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products