Skip Content

DG
GRAINGER APPROVED

Countersunk Washer,Nickel,Fits #10,Pk100

  • Item # 6FDH4
  • My Part #
  • Mfr. Model # 6FDH4
  • Catalog Page # N/A
  • UNSPSC # 31161817
Countersunk Washer,Nickel,Fits #10,Pk100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Countersunk Washers

Technical Specs

  • Item Countersunk Washer
  • Type Finish
  • Material Low Carbon Steel
  • Finish Nickel
  • Fits Bolt Sizes #10
  • Inside Dia. 0.235"
  • Outside Dia. 19/32"
  • Thickness 7/64"
  • Application For Finished Appearance
  • For Use With Sheet Metal Screws
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms