Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

1/2" dia. Cotton All Purpose General Utility Rope, White, 300 ft. Reel

  • Item# 35MP23
  • Mfr. Model# CTF08-01
  • Catalog Page# 1138
  • UNSPSC# 31151501
1/2" dia. Cotton All Purpose General Utility Rope, White, 300 ft. Reel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $443.75 / each

Get This Price

$355.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Twisted cotton rope is ideal for general purpose applications in home, business, commercial, and sporting goods trades.

The natural fibers offer average strength and excellent resistance to UV rays. Cotton rope is soft, pliable, and easy on the hands. It is also biodegradable and must be stored dry.

View More

Technical Specs

  • Rope Sub-Category All Purpose
  • Rope Material Cotton
  • Rope Item General Utility Rope
  • Working Load Limit Range 0 to 250 lb.
  • Rope Construction Twisted
  • Rope Dia. 1/2"
  • Length 300 ft.
  • Working Load Limit 215 lb.
  • Tensile Strength 2150 lb.
  • Package Type Reel
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.