Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Cotton Jersey Gloves, Knit Cuff, 7 oz. Fabric Weight, Brown, L, PK 12

  • Item# 34CM86
  • Mfr. Model# 4308Q
  • Catalog Page# N/A
  • UNSPSC# 46181504
Cotton Jersey Gloves, Knit Cuff, 7 oz. Fabric Weight, Brown, L, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Economical cotton jersey gloves keep hands protected during a variety of chores. Clute cut with stretchable knit wrist and straight thumb design for comfort.

View More

Technical Specs

  • Item Jersey Gloves
  • Material Cotton
  • Fabric Weight 7 oz.
  • Color Brown
  • Size L
  • Length 9"
  • Lining Fleece
  • Cut Gunn
  • Cuff Knit
  • Thumb Style Straight
  • Application General Work
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms