Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Cotton Jersey Gloves, Knit Cuff, 7 oz. Fabric Weight, Brown, S, PK 12

  • Item# 34CM84
  • Mfr. Model# 4503Q-LD
  • Catalog Page# N/A
  • Catalog Group# J3246
  • UNSPSC# 46181504
Cotton Jersey Gloves, Knit Cuff, 7 oz. Fabric Weight, Brown, S, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Economical cotton jersey gloves keep hands protected during a variety of chores. Clute cut with stretchable knit wrist and straight thumb design for comfort.

View More

Technical Specs

  • Item Jersey Gloves
  • Material Cotton
  • Fabric Weight 7 oz.
  • Color Brown
  • Size S
  • Length 8"
  • Cut Clute
  • Cuff Knit
  • Thumb Style Straight
  • Application General Work
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms