Navigation Menu New

Access My Account, Order History, Lists and more here.

2UJR4 2UJR4 UNSPSC # 31163204

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Cotter Pin, Hairpin, Steel, Zinc Plated, 11/64 in Pin Dia., 3 3/4 in Fastener Length, PK 10

  • Item # 2UJR4
  • Mfr. Model # 2UJR4
  • UNSPSC # 31163204
  • Catalog Page # 2150 2150
Country of Origin USA. Country of Origin is subject to change.

Hairpin Cotter Pins are also known as bridge pins or hitch pin clips. For quick assembly and disassembly. Used commonly with clevis pins. Reusable.

Technical Specs

  • Item Cotter Pin
  • System of Measurement Inch
  • Cotter Pin Type Hairpin
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Pin Dia. 11/64 in
  • Fastener Length 3 3/4 in
  • Fits Shaft Dia. 7/8 to 1 1/4 in
  • Meets/Exceeds ANSI/ASME B 18.81
  • Package Quantity 10

Hairpin Cotter Pins are also known as bridge pins or hitch pin clips. For quick assembly and disassembly. Used commonly with clevis pins. Reusable.

Back to Top