DV
GRAINGER APPROVED

Corrugated Loom Tubing, Corrugated Tubing Inside Dia.: 0.380", Orange, Length: 25 ft.

  • Item # 16Y284
  • My Part #
  • Mfr. Model # 16Y284
  • Catalog Page # 401
  • UNSPSC # 24141510
Corrugated Loom Tubing, Corrugated Tubing Inside Dia.: 0.380", Orange, Length: 25 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This corrugated, split-loom tubing helps to provide flexibility while protecting wires from impact and solvents. Use in industrial, medical, and electrical applications.

View More

Technical Specs

  • Item Corrugated Loom Tubing
  • Corrugated Tubing Length 25 ft.
  • Corrugated Tubing Material Polyethylene
  • Nominal Size 5/16"
  • Corrugated Tubing Color Orange
  • Self Extinguishing Yes
  • Corrugated Tubing Item Corrugated Loom Tubing
  • Corrugated Tubing Split Yes
  • Corrugated Tubing Inside Dia. 0.380"
  • Outside Dia. 0.512"
  • Wall Thickness 0.015"
  • Temp. Range 30 Degrees to 175 Degrees F
  • Chemical Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms