Skip Content

DV
NATIONAL HARDWARE

Conventional Rotating Eye Hasp, 7/8"H x 1-11/16"W x 3-1/2"L, Black Finish

  • Item # 4FWE5
  • My Part #
  • Mfr. Model # 4FWE5
  • Catalog Page # 1960
  • UNSPSC # 31162402
Conventional Rotating Eye Hasp, 7/8"H x 1-11/16"W x 3-1/2"L, Black Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rotating eye hasp prevents the twisting of eye with pry bars.

View More

Technical Specs

  • Item Rotating Eye Hasp
  • Hasp Staple Type Rotating
  • Hasp Style Conventional
  • Hasp Material Steel
  • Hasp Finish Black Powder Coated
  • Hasp Length 3-1/2"
  • Hasp Width 1-11/16"
  • Hasp Height 7/8"
  • Max. Shackle Dia. 3/8"
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products