DV
GRAINGER APPROVED

Connector, Die Cast Zinc, 1" Conduit Size, 1" NPT Size

  • Item # 5UGV7
  • My Part #
  • Mfr. Model # 5UGV7
  • Catalog Page # 324
  • UNSPSC # 39121311
Connector, Die Cast Zinc, 1" Conduit Size, 1" NPT Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This straight connector features a squeeze clamp design and die-cast zinc construction with polypropylene insulation. It is designed for use with flexible metal conduit and reduced wall flexible conduit.

View More

Technical Specs

  • Item Connector
  • Fitting Sub-Category Straight Connectors
  • Conduit Size 1"
  • Cable Opening Min. 0.352"
  • Cable Opening Max. 0.366"
  • Knockout Size 1"
  • Insulated Yes
  • Insulation Type Polypropylene
  • NPT Size 1"
  • Material Die Cast Zinc
  • For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)
  • Description/Special Features Squeeze Clamp
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products