Skip Content

DG
GRAINGER APPROVED

LL-Style 1-1/2" Conduit Outlet Body, Threaded Aluminum, 30.5 cu. in.

  • Item # 11Y573
  • My Part #
  • Mfr. Model # 11Y573
  • Catalog Page # N/A
  • UNSPSC # 39121202
Conduit Outlet Body,Aluminum,LL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conduit Outlet Body
  • Conduit Outlet Body Type Conduit Outlet Body
  • Hazardous Location No
  • Conduit Outlet Body Material Aluminum
  • Conduit Outlet Body Style LL
  • Conduit Outlet Body Hub Size 1-1/2"
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Capacity 30.5 cu. in.
  • Back Type Flat
  • Color Silver RAL 9006
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products