Skip Content

DG
TM
GRAINGER APPROVED

Concrete Moisture Encounter

  • Item # 5ZYX5
  • My Part #
  • Mfr. Model # 5ZYX5
  • Catalog Page # N/A
  • UNSPSC # 41112304
Concrete Moisture Encounter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Concrete Moisture Tester
  • Moisture Content Up to 6% in Concrete, 0 to 10 Comparative Scale for Gypsum Floor Screeds
  • Temp. Range (F) 32 Degrees to 120 Degrees F
  • Display Analog
  • Data Hold Yes
  • For Use With Concrete
  • Battery Type AA
  • Includes Instructions
  • Manufacturers Warranty Length 6 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.