Skip Content
WG
TM
GRAINGER APPROVED

Component(YpbPr) to VGA Converter

  • Item # 14C175
  • Mfr. Model # 7113
  • Catalog Page # 368
  • UNSPSC # 39121414
Component(YpbPr) to VGA Converter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Converter
  • Cable Type Component, VGA
  • Connection Component, VGA
  • Color Black
  • Features PC and Mac Supported
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms