DV
MONOPRICE

Component(YpbPr) to Composite Converter

  • Item # 14C176
  • My Part #
  • Mfr. Model # 7114
  • Catalog Page # 355
  • UNSPSC # 39121414
Component(YpbPr) to Composite Converter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Converter
  • Cable Type Component, S-Video
  • Connection Component, S-Video
  • Color Black
  • Features Converts Componet Signal to Composite.
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products