Skip Content

NC
GRAINGER APPROVED

Compact Thermometer,30 to 300 F,Back

  • Item # 4PRU8
  • My Part #
  • Mfr. Model # 4PRU8
  • Catalog Page # 587
  • UNSPSC # 41112213
Compact Thermometer,30 to 300 F,Back close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fixed-Connection Thermometers
• Accuracy: ±1% Connection size: 1/2" NPT 0.5"-dia. stem Glass display window Thermowell included
Gray Valox® housing with black-on-white aluminum scale. Nontoxic blue liquid fill.

View More

Technical Specs

  • Item Compact Industrial Thermometer
  • Connection Location Back
  • Insertion Length 1-3/8"
  • Stem Length 2"
  • Temp. Range (F) 30 Degrees to 300 Degrees F
  • Scale Divisions 5 Degrees
  • Case Material Valox
  • Stem Dia. 0.500"
  • Connection Size 1/2" NPT
  • Fill Non Toxic Blue Liquid
  • Accuracy +/-1%
  • Case Color Gray
  • Scale Material Aluminum
  • Scale Color White with Black Markings
  • Window Material Glass
  • Includes Thermowell and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.