Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Common Nail,4d,PK316

  • Item # 5AY86
  • My Part #
  • Mfr. Model # 5AY86
  • Catalog Page # N/A
  • UNSPSC # 31162001
Common Nail,4d,PK316 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Common Nail
  • Material Steel
  • Finish Galvanized
  • Head Type Flat
  • Shank Type Smooth
  • Size 4d
  • Head Dia. 1/4"
  • Gauge 12-1/2
  • Dia. 0.0985"
  • Length 1-1/2"
  • Application For Exterior Construction, Exterior Carpentry, Exterior Framing Work
  • Package Weight 1 lb.
  • Approx. Pkg. Qty. 316
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products