Skip Content

DG
GRAINGER APPROVED

Common Nail,8d,PK530

  • Item # 5AY66
  • My Part #
  • Mfr. Model # 5AY66
  • Catalog Page # N/A
  • UNSPSC # 31162001
Common Nail,8d,PK530 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Common Nail,8d,PK106
GRAINGER APPROVED
Common Nail,8d,PK106
Item# 5AY73
View Product
Common Nail,8d,PK530
GRAINGER APPROVED
Common Nail,8d,PK530
Item# 5AY81
View Product

Technical Specs

  • Item Common Nail
  • Material Steel
  • Finish Bright
  • Head Type Flat
  • Shank Type Plain
  • Size 8d
  • Head Dia. 9/32"
  • Gauge 10
  • Dia. 0.1350"
  • Length 2-1/2"
  • Application For General Construction, Carpentry, Framing Work
  • Package Weight 5 lbs.
  • Approx. Pkg. Qty. 530
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products