Skip Content
WV
TM
GRAINGER APPROVED

Collet Chuck, HSKA63, ER32, Proj 100mm

  • Item # 2NXZ5
  • Mfr. Model # 2NXZ5
  • Catalog Page # N/A
  • UNSPSC # 27112808
Collet Chuck,HSKA63,ER32,Proj 100mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collet Chucks

Technical Specs

  • Item Collet Chuck
  • Taper Size HSKA63
  • Collet Series ER32
  • Min. Collet Capacity 0.0390"
  • Max. Collet Capacity 0.787"
  • Projection 100mm
  • Overall Length 3.94"
  • Material Alloy Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms