Skip Content

DV
GRAINGER APPROVED

Over the Door Coat/Hat Hook, 1 Hook(s), Zinc, 1 EA

  • Item # 1RCE5
  • My Part #
  • Mfr. Model # 1RCE5
  • Catalog Page # N/A
  • UNSPSC # 31162606
Over the Door Coat/Hat Hook, 1 Hook(s), Zinc, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hook Item Coat/Hat Hook
  • Fastening Method Over the Door
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Zinc
  • Hook Finish Chrome
  • Working Load Limit 5 lb.
  • Hook Height 6"
  • Hook Base Width 1/2"
  • Projection 2-1/4"
  • Color Gold
  • Hook Eye Inside H 1-19/64"
  • Hook Eye Inside W 2"
  • Depth 2-1/4"
  • Weight 113
  • Door Thickness Doors 1-3/8" Thick
  • Hardware Not Included
  • Mounting Over Door
  • Overall Length 6"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms