Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Coat Rack,Single,Holds 24 Garments

  • Item # 5DXZ7
  • My Part #
  • Mfr. Model # 5DXZ7
  • Catalog Page # N/A
  • UNSPSC # 56101503
Coat Rack,Single,Holds 24 Garments close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

1" tubular steel rack projects 15" from the wall. Accommodates open- or closed-hook hangers.

View More

Technical Specs

  • Item Coat Rack
  • Type Wall-Mount, Single
  • Height (In.) 10
  • Depth (In.) 14-3/4
  • Width (In.) 48
  • Shelf Length (In.) 48
  • Holds Up to 24 Garments
  • Material Steel
  • Finish Chrome
  • Color Chrome
  • Assembly Required
  • For Use With 5DYC1,5DYA6, 5DYA7
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products