DG
GRAINGER APPROVED

Coat Rack, Black/Silver, 15 in. Depth

  • Item # 45NG66
  • My Part #
  • Mfr. Model # 45NG66
  • Catalog Page # N/A
  • UNSPSC # 56101503
Coat Rack, Black/Silver, 15 in. Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coat Racks

Technical Specs

  • Item Coat Rack
  • Type Stand Alone
  • Height (In.) 67
  • Depth (In.) 15
  • Width (In.) 67
  • Shelf Width (In.) 67
  • Shelf Length (In.) 67
  • Base Dia. (In.) 15
  • Holds Up to 8 Garments
  • Material Steel
  • Finish Powder Coated
  • Color Black/Silver
  • Assembly Required
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None