Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Coat Rack,Black,21 in. D,70 in. W

  • Item # 45NG64
  • My Part #
  • Mfr. Model # 45NG64
  • Catalog Page # N/A
  • UNSPSC # 56101503
Coat Rack,Black,21 in. D,70 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coat Racks

Technical Specs

  • Item Coat Rack
  • Type Stand Alone
  • Height (In.) 70
  • Depth (In.) 21
  • Width (In.) 70
  • Shelf Width (In.) 70
  • Shelf Length (In.) 70
  • Base Dia. (In.) 21
  • Holds Up to 8 Garments
  • Material Steel
  • Finish Black Powder-Coated
  • Color Black
  • Assembly Required
  • Includes Umbrella Stand
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.