DG
GRAINGER APPROVED

M16-2.00, Steel Hex Head Cap Screw, Class 8.8, 160mmL, Zinc Plated Finish, 5 PK

  • Item # 6AY87
  • My Part #
  • Mfr. Model # 6AY87
  • Catalog Page # N/A
  • UNSPSC # 31161501
M16-2.00, Steel Hex Head Cap Screw, Class 8.8, 160mmL, Zinc Plated Finish, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Class 8.8 steel cap screws are quenched and tempered. They are hard, yet malleable, allowing them to withstand shear force. Class 8.8 steel cap screws are comparable to Grade 5 steel cap screws.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Steel
  • Material Grade Class 8.8
  • Fastener Finish Zinc Plated
  • Dia./Thread Size M16-2.00
  • Fastener Length 160mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Coarse
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards DIN 931
  • Head Type Hex
  • Min. Thread Length 44mm
  • Head Height 10mm
  • Head Width 24mm
  • Proof Load 85,000 psi
  • Tensile Strength 116,000 psi
  • Rockwell Hardness C22 to C32
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products