Skip Content

DG
GRAINGER APPROVED

40mm Steel Hex Head Cap Screw, Grade 8, M24-3.00 Dia/Thread Size, 1 EA

  • Item # 6AB91
  • My Part #
  • Mfr. Model # 04110.240.040
  • Catalog Page # N/A
  • UNSPSC # 31161501
HHCS,M24-3.00x40mm,Steel,Gr8,Furnace Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Steel
  • Material Grade Grade 8
  • Fastener Finish Furnace Black
  • Dia./Thread Size M24-3.00
  • Fastener Length 40mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Hex
  • Min. Thread Length 40mm
  • Head Height 15mm
  • Head Width 36mm
  • Proof Load 85,000 psi
  • Tensile Strength 150,800 psi
  • Rockwell Hardness C32 to C39
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products