Navigation Menu New

Access My Account, Order History, Lists and more here.

6RND3 CO1609AL UNSPSC # 31162906

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Clamp, Cable Clamp, Aluminum, 1 in Cable Clamping Dia., 0.048 in Clamp Thickness, Natural

  • Item # 6RND3
  • Mfr. Model # CO1609AL
  • UNSPSC # 31162906
  • Catalog Page # 2078 2078
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Clamp
  • Cable Clamp Type Cable Clamp
  • Type Loop Strap
  • Clamp Material Aluminum
  • Cable Clamping Dia. 1 in
  • Mounting Hole Dia. 0.2813 in
  • Clamp Thickness 0.048 in
  • Clamp Band Width 1/2 in
  • Clamp Color Natural
  • Clamp Finish Natural
  • Temp. Range (F) -65 F to +250
  • Package Quantity 25
Country of Origin USA. Country of Origin is subject to change.
Back to Top