Navigation Menu New

Access My Account, Order History, Lists and more here.

1AZL6 COV1513Z1 UNSPSC # 27112103

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Clamp, Cushioned Cable Clamp, Steel, 7/8 in Cable Clamping Dia., 0.048 in Clamp Thickness

  • Item # 1AZL6
  • Mfr. Model # COV1513Z1
  • UNSPSC # 27112103
  • Catalog Page # 2078 2078
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Clamp
  • Cable Clamp Type Cushioned Cable Clamp
  • Type Vinyl Coated
  • Clamp Material Steel
  • Cable Clamping Dia. 7/8 in
  • Mounting Hole Dia. 0.4063 in
  • Clamp Thickness 0.048 in
  • Clamp Band Width 3/4 in
  • Clamp Color Black
  • Clamp Finish Hot Dipped Galvanized
  • Temp. Range (F) -30 to +180
  • Coating Material Vinyl Plastisol
  • Package Quantity 50
Back to Top