Navigation Menu New

Access My Account, Order History, Lists and more here.

1AYZ6 COV0609Z1 UNSPSC # 27112103

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Clamp, Cushioned Cable Clamp, Steel, 5/16 in Cable Clamping Dia., 0.032 in Clamp Thickness

  • Item # 1AYZ6
  • Mfr. Model # COV0609Z1
  • UNSPSC # 27112103
  • Catalog Page # 2078 2078
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Clamp
  • Cable Clamp Type Cushioned Cable Clamp
  • Type Vinyl Coated
  • Clamp Material Steel
  • Cable Clamping Dia. 5/16 in
  • Mounting Hole Dia. 0.2813 in
  • Clamp Thickness 0.032 in
  • Clamp Band Width 1/2 in
  • Clamp Color Black
  • Clamp Finish Hot Dipped Galvanized
  • Temp. Range (F) -30 to +180
  • Coating Material Vinyl Plastisol
  • Package Quantity 50
Back to Top