DV
GRAINGER APPROVED

Circuit Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon

  • Item # 45MZ69
  • My Part #
  • Mfr. Model # 45MZ69
  • Catalog Page # N/A
  • UNSPSC # 46171511
Circuit Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circuit Breaker Lockout
  • Lockout Type Clamp-On
  • For Use With Breakers 1-1/16" W x 3/8" L
  • Circuit Breaker Voltage 480/600
  • Padlock Shackle Max. Dia. 9/32"
  • Color Red
  • Height 1-3/4"
  • Width 1-13/16"
  • Length 2-3/4"
  • Material Polypropylene and Nylon
  • Max. Number of Padlocks 1
  • Circuit Breaker Poles 1
  • Features Thumb Screw Tightening Mechanism
  • Includes Detachable Cleat
  • Standards OSHA 1910.147
  • OSHA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products