Skip Content

DV
GRAINGER APPROVED

Chrome Steel Stacking Chair with Black Seat Color, 1EA

  • Item # 9KHC1
  • My Part #
  • Mfr. Model # 9KHC1
  • Catalog Page # N/A
  • Catalog Group # F1201
  • UNSPSC # 56101542
Stack Chair,Arms,Vinyl,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stacking Chair
  • Overall Height 48-1/2"
  • Overall Width 21"
  • Overall Depth 22-7/8"
  • Seat Color Black
  • Back Color Black
  • Frame Color Chrome
  • Seat Material Vinyl
  • Back Material Vinyl
  • Frame Material Steel
  • Cushion Thickness 1"
  • Arm Style Fixed
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.