Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GRAINGER APPROVED

Chrome Plated Quarter-Turn Supply Stop, NPT Inlet Type, 125 psi

  • Item # 29PA84
  • My Part #
  • Mfr. Model # 29PA84
  • Catalog Page # 2710
  • UNSPSC # 40141609
Chrome Plated Quarter-Turn Supply Stop, NPT Inlet Type, 125 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Water Supply Stops

Technical Specs

  • Item Quarter-Turn Supply Stop
  • Body Style - Valves Angle
  • Finish Chrome Plated
  • Inlet Size 1/2"
  • Inlet Type NPT
  • Outlet Size 3/8"
  • Outlet Type Compression
  • Max. Pressure 125 psi
  • Temp. Range 40 Degrees to 180 Degrees F
  • Body Material Lead Free Brass
  • Handle Material Zinc
  • Stem Material Brass
  • Standards ASME A112.18.1-2012, CSA B125.1-12, NSF/ANSI 61-2011, Section 116875 of the California Health and Safety Code
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms