Skip Content

DV
GRAINGER APPROVED

Chrome Plated Multi-Turn Supply Stop, FNPT Inlet Type, 125 psi

  • Item # 1RWB7
  • My Part #
  • Mfr. Model # 1RWB7
  • Catalog Page # N/A
  • UNSPSC # 40141609
Multi-Turn Stop,Angle,1/2 Inx1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Water Supply Stop Valves

• Max. pressure: 125 psi Temp. range: 40° to 180°F
IAPMO Listed #645; meet ANSI A112.18.1M-1979, Federal WWP-541, and Canadian CAN3-B125-M85 Standards.
* Kissler brand.

View More

Technical Specs

  • Item Multi-Turn Supply Stop
  • Body Style - Valves Angle
  • Finish Chrome Plated
  • Inlet Size 1/2"
  • Inlet Type FNPT
  • Outlet Size 1/2"
  • Outlet Type Slip
  • Max. Pressure 125 psi
  • Temp. Range 40 Degrees to 180 Degrees F
  • Body Material Brass
  • Handle Material Chrome Plated Brass
  • Stem Material Chrome Plated Brass
  • Standards IAPMO Listed #645, ANSI A112.18.1M-1979, Federal Specification WWP-541, Canadian Standard CAN3-B125-M85
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products