Skip Content


Chrome Plated Loose Key Supply Stop, Sweat Inlet Type, 125 psi

  • Item # 29PA82
  • My Part #
  • Mfr. Model # 29PA82
  • Catalog Page # 2710
  • UNSPSC # 40141609
Supply Stop,Loose Key,125 psi,1/2 in. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $14.13 / each

Web Price $15.70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.31 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Loose Key Supply Stop
  • Body Style - Valves Straight
  • Finish Chrome Plated
  • Inlet Size 1/2"
  • Inlet Type Sweat
  • Outlet Size 3/8"
  • Outlet Type Compression
  • Max. Pressure 125 psi
  • Temp. Range 40 Degrees to 180 Degrees F
  • Body Material Lead Free Brass
  • Handle Material Zinc
  • Stem Material Brass
  • Standards ASME A112.18.1-2012, CSA B125.1-12, NSF/ANSI 61-2011, Section 116875 of the California Health and Safety Code
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.