Skip Content

DV
GRAINGER APPROVED

Chrome Plated Loose Key Supply Stop, NPT Inlet Type, 125 psi

  • Item # 29PA70
  • My Part #
  • Mfr. Model # 29PA70
  • Catalog Page # 2710
  • UNSPSC # 40141609
Chrome Plated Loose Key Supply Stop, NPT Inlet Type, 125 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Water Supply Stops

Technical Specs

  • Item Loose Key Supply Stop
  • Body Style - Valves Angle
  • Finish Chrome Plated
  • Inlet Size 3/8"
  • Inlet Type NPT
  • Outlet Size 3/8"
  • Outlet Type NPT
  • Max. Pressure 125 psi
  • Temp. Range 40 Degrees to 180 Degrees F
  • Body Material Lead Free Brass
  • Handle Material Zinc
  • Stem Material Brass
  • Standards ASME A112.18.1-2012, CSA B125.1-12, NSF/ANSI 61-2011, Section 116875 of the California Health and Safety Code
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms