Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
33.48 ]

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Check Valve, 1 1/4 in, Single, Inline Swing, Bronze, Sweat x Sweat

  • Item # 10F317
  • Mfr. Model # 10F317
  • UNSPSC # 40141634
  • Catalog Page # 2898 2898

Allows flow in one direction and helps prevent fluid backflow this GRAINGER APPROVED swing check valve is suitable for use in plumbing and heating applications. Model can be mounted vertically or horizontally to ease installation.

Note: This swing check valve is not for use with reciprocating air compressor service.
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Swing
  • Body Material - Valves Bronze
  • Pipe or Tube Size - Check Valves 1 1/4 in
  • Connection Type - Check Valves Sweat x Sweat
  • Cracking Pressure - Check Valves 0.75 to 1 psi
  • Mounting Orientation - Check Valves Horizontal, Vertical
  • Seal Material - Check Valves Bronze
  • Max. Temp. - Valves 406 Degrees F
  • Min. Temp. - Valves -20 Degrees F
  • Max. Water Pressure - Valves 200 psi
  • Max. Steam Pressure - Valves 125 psi WSP
  • Seat Material - Check Valves Bronze
  • Flow - Valves 46 gpm
  • Full Flow - Valves Yes
  • Application - Valves General Purpose
  • Length 3 31/32 in
  • Cap to Inlet Center 2 1/16 in
  • Standards ASTM B62, MSS-SP-80

Allows flow in one direction and helps prevent fluid backflow this GRAINGER APPROVED swing check valve is suitable for use in plumbing and heating applications. Model can be mounted vertically or horizontally to ease installation.

Note: This swing check valve is not for use with reciprocating air compressor service.
Country of Origin China. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top