Navigation Menu New

Access My Account, Order History, Lists and more here.

10F307 10F307 UNSPSC # 40141634

Check Valve, 1/2 in, Single, Inline Swing, Bronze, Sweat x Sweat

  • Item # 10F307
  • Mfr. Model # 10F307
  • UNSPSC # 40141634
  • Catalog Page # 2898 2898
Country of Origin China. Country of Origin is subject to change.

Allows flow in one direction and helps prevent fluid backflow this MILWAUKEE VALVE swing check valve is suitable for use in plumbing and heating applications. Model can be mounted vertically or horizontally to ease installation.

Note: This swing check valve is not for use with reciprocating air compressor service.

Tap image to zoom.

Roll over image to zoom.

Check Valve, 1/2 in, Single, Inline Swing, Bronze, Sweat x Sweat

  • Item # 10F307
  • Mfr. Model # 10F307
  • UNSPSC # 40141634
  • Catalog Page # 2898 2898
Country of Origin China. Country of Origin is subject to change.

Allows flow in one direction and helps prevent fluid backflow this MILWAUKEE VALVE swing check valve is suitable for use in plumbing and heating applications. Model can be mounted vertically or horizontally to ease installation.

Note: This swing check valve is not for use with reciprocating air compressor service.

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Swing
  • Body Material - Valves Bronze
  • Pipe or Tube Size 1/2 in
  • Connection Type Sweat x Sweat
  • Cracking Pressure 0.750 to 1.000 psi
  • Mounting Orientation Horizontal, Vertical
  • Seal Material PTFE
  • Max. Temp. - Valves 406 Degrees F
  • Min. Temp. - Valves -20 Degrees F
  • Max. Water Pressure - Valves 300 psi
  • Max. Steam Pressure - Valves 150 psi WSP
  • Seat Material Bronze
  • Flow - Valves 10.0 gpm
  • Full Flow - Valves Yes
  • Application - Valves General Purpose
  • Length 2 7/16 in
  • Cap to Inlet Center 1 5/16 in
  • Standards ASTM B62, MSS-SP-80

Allows flow in one direction and helps prevent fluid backflow this MILWAUKEE VALVE swing check valve is suitable for use in plumbing and heating applications. Model can be mounted vertically or horizontally to ease installation.

Note: This swing check valve is not for use with reciprocating air compressor service.

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top