ST
Grainger Choice Product
GRAINGER APPROVED

Check Valve, 2 in, Single, Inline Swing, Bronze, FNPT x FNPT

  • Item # 10F306
  • My Part #
  • Mfr. Model # 10F306
  • Catalog Page # 2898
  • UNSPSC # 40141634
Check Valve,  2 in,  Single,  Inline Swing,  Bronze,  FNPT x FNPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Check Valves and Backflow Preventers~Check Valves


$144.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption).
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Allows flow in one direction and helps prevent fluid backflow this MILWAUKEE VALVE swing check valve is suitable for use in plumbing and heating applications. Model can be mounted vertically or horizontally to ease installation.

Note: This swing check valve is not for use with reciprocating air compressor service.
View More

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Swing
  • Body Material - Valves Bronze
  • Pipe or Tube Size - Check Valves 2 in
  • Connection Type - Check Valves FNPT x FNPT
  • Cracking Pressure - Check Valves 0.75 to 1 psi
  • Mounting Orientation - Check Valves Horizontal, Vertical
  • Seal Material - Check Valves PTFE
  • Max. Temp. - Valves 406 Degrees F
  • Min. Temp. - Valves -20 Degrees F
  • Max. Water Pressure - Valves 300 psi
  • Max. Steam Pressure - Valves 150 psi WSP
  • Seat Material - Check Valves Bronze
  • Flow - Valves 120 gpm
  • Full Flow - Valves Yes
  • Application - Valves General Purpose
  • Length 4 1/2 in
  • Cap to Inlet Center 2 11/16 in
  • Hex Size 2 7/8 in
  • Standards ASTM B62, MSS-SP-80
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products