Skip Content

DG
GRAINGER APPROVED

Indoor Entrance Mat, 6 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 36EC68
  • My Part #
  • Mfr. Model # 36EC68
  • Catalog Page # N/A
  • Catalog Group # J2207
  • UNSPSC # 52101509
Entrance Mat,Charcoal,4ft. x 6ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Entrance Mats

Technical Specs

  • Item Entrance Mat
  • Mat Color Charcoal
  • Mat Width 4 ft.
  • Mat Length 6 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Ribbed
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Mat Thickness 3/8"
  • Edges Straight Edge
  • Color Charcoal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms