DV
GRAINGER APPROVED

Indoor Entrance Mat, 4 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 36EC64
  • My Part #
  • Mfr. Model # 36EC64
  • Catalog Page # 1901
  • Catalog Group # J1674
  • UNSPSC # 52101509
Indoor Entrance Mat, 4 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring coarse-fiber, chevron-ribbed carpet to scrape dirt and debris and retain moisture, this mat is designed to reduce slipping hazards and protect floors by removing wetness and grime from footwear.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Charcoal
  • Mat Width 3 ft.
  • Mat Length 4 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Ribbed
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Mat Thickness 3/8"
  • Edges Straight Edge
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Color Charcoal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms