Skip Content

DG
GRAINGER APPROVED

Indoor Entrance Mat, 4 ft. L, 3 ft. W, 5/16" Thick, Rectangle, Charcoal

  • Item # 36EC14
  • My Part #
  • Mfr. Model # 36EC14
  • Catalog Page # 1901
  • Catalog Group # J1664
  • UNSPSC # 52101509
Indoor Entrance Mat, 4 ft. L, 3 ft. W, 5/16" Thick, Rectangle, Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Entrance Mats

Product Details

Featuring thick tufted cut-pile fiber, this mat is designed to reduce slipping hazards and protect floors by removing moisture, dirt, and grime from footwear.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Charcoal
  • Mat Width 3 ft.
  • Mat Length 4 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Cut Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Mat Thickness 5/16"
  • Edges Straight Edge
  • Color Charcoal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms