Skip Content

DV
GRAINGER APPROVED

Chalk Replacement Line,150 ft.

  • Item # 9AXF3
  • My Part #
  • Mfr. Model # 12712
  • Catalog Page # N/A
  • UNSPSC # 27112304
Chalk Replacement Line,150 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chalk Replacement Line
  • Type High Density
  • Size 150 ft.
  • For Use With Mfr. No. 12710
  • Application Marking
How can we improve our Technical Specifications?

Compliance and Restrictions

None