Skip Content

DG
GRAINGER APPROVED

Carton Truck, 1400 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Wheel Type

  • Item # 9MLY6
  • My Part #
  • Mfr. Model # CP248-P5-B5 GP
  • Catalog Page # N/A
  • UNSPSC # 24101504
Carton Truck, 1400 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Wheel Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carton Truck
  • Load Capacity 1400 lb.
  • Overall Length 54"
  • Overall Width 30"
  • Overall Height 70"
  • Caster Dia. 5"
  • Caster Material Polyofelin
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Width 1-1/4"
  • Deck Material Steel
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 9", 45"
  • Frame Material Steel
  • Finish Powder Coated
  • Color Gray
  • Handle Included Yes
  • Includes (3) Removable Dividers per Level
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms