Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

4" Stainless Steel Carriage Bolt, 18-8, Plain Finish, 5/16"-18 Dia/Thread Size, 10 PK

  • Item # 1VE14
  • My Part #
  • Mfr. Model # 1VE14
  • Catalog Page # N/A
  • UNSPSC # 31161603
4" Stainless Steel Carriage Bolt, 18-8, Plain Finish, 5/16"-18 Dia/Thread Size, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Carriage Bolts
Square neck cuts into wood to prevent turning during nut tightening.
18-8 Stainless Steel
• Tensile strength: 85,000 to 140,000 psi Rockwell hardness: B80 to C32
Compatible with ACQ treated wood.
Meet ASME B18.5 standard; RoHS compliant.

View More

Technical Specs

  • Item Carriage Bolt
  • System of Measurement Inch
  • Carriage Bolt Type Carriage Bolt
  • Neck Type Square
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Dia./Thread Size 5/16"-18
  • Fastener Length 4"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ANSI/ASME B18.5, RoHS Compliant
  • Drill Size 21/64"
  • Head Dia. 0.688" to 0.719"
  • Head Height 0.156" to 0.176"
  • Head Type Round
  • Square Height 0.156" to 0.187"
  • Square Width 0.307" to 0.324"
  • Tensile Strength 100 to 150 KSI
  • For Use With 18-8 Stainless Steel Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products