Skip Content

WG
GRAINGER APPROVED

2" Stainless Steel Carriage Bolt, 18-8, Plain Finish, 1/4"-20 Dia/Thread Size, 25 PK

  • Item # 1VB85
  • My Part #
  • Mfr. Model # 1VB85
  • Catalog Page # N/A
  • UNSPSC # 31161603
Carriage Bolt,SS,1/4-20x2 L,Pk25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.52 / pkg. of 25

Web Price $17.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carriage Bolts
Square neck cuts into wood to prevent turning during nut tightening.
18-8 Stainless Steel
• Tensile strength: 85,000 to 140,000 psi Rockwell hardness: B80 to C32
Compatible with ACQ treated wood.
Meet ASME B18.5 standard; RoHS compliant.

View More

Technical Specs

  • Item Carriage Bolt
  • System of Measurement Inch
  • Carriage Bolt Type Carriage Bolt
  • Neck Type Square
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Dia./Thread Size 1/4"-20
  • Fastener Length 2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ANSI/ASME B18.5, RoHS Compliant
  • Drill Size 17/64"
  • Head Dia. 0.563" to 0.594"
  • Head Height 0.125" to 0.145"
  • Head Type Round
  • Square Height 0.125" to 0.156"
  • Square Width 0.245" to 0.260"
  • Tensile Strength 100 to 150 KSI
  • For Use With 18-8 Stainless Steel Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.