Skip Content

DG
GRAINGER APPROVED

Carbon Steel Standard Taper Pin, 3" L, 0.529" Small End Dia.

  • Item # 3DZF1
  • My Part #
  • Mfr. Model # 3DZF1
  • Catalog Page # N/A
  • UNSPSC # 31163205
Taper Pin,Carbon Stl,#9,3 OAL,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Solid pin has a uniform, full-length taper. Easily removed by pounding a punch or drive tool into the small end.

View More

Technical Specs

  • Item Taper Pin
  • System of Measurement Inch
  • Taper Pin Type Standard
  • Basic Material Carbon Steel
  • Fastener Finish Plain
  • Large End Dia. 0.591"
  • Small End Dia. 0.529"
  • Fastener Length 3"
  • Standards ANSl B18.8.2; ASME B18.8.2
  • Size #9
  • Length Tolerance +/-0.010"
  • Large End Dia. Tolerance -0.0007 to +0.0013"
  • Small End Dia. Tolerance +/-0.010"
  • Rockwell Hardness B90
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms