Skip Content

WG
GRAINGER APPROVED

Carbon Steel Standard Taper Pin, 2-1/2" L, 0.357" Small End Dia.

  • Item # 3DZE1
  • My Part #
  • Mfr. Model # 3DZE1
  • Catalog Page # N/A
  • UNSPSC # 31163205
Taper Pin,#7,2 1/2 OAL,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $7.02 / pkg. of 10

Web Price $15.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solid pin has a uniform, full-length taper. Easily removed by pounding a punch or drive tool into the small end.

View More

Technical Specs

  • Item Taper Pin
  • System of Measurement Inch
  • Taper Pin Type Standard
  • Basic Material Carbon Steel
  • Fastener Finish Plain
  • Large End Dia. 0.409"
  • Small End Dia. 0.357"
  • Fastener Length 2-1/2"
  • Standards ANSl B18.8.2; ASME B18.8.2
  • Size #7
  • Length Tolerance +/-0.010"
  • Large End Dia. Tolerance -0.0007 to +0.0013"
  • Small End Dia. Tolerance +/-0.010"
  • Rockwell Hardness B90
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.