Navigation Menu New

Access My Account, Order History, Lists and more here.

785XP4 20095_72_0 UNSPSC # 0

Carbon Steel Round Bar 1018: 1018, 3 1/4 in Dia, 6 ft Lg, Unfinished, Gen Purpose

  • Item # 785XP4
  • Mfr. Model # 20095_72_0
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Carbon Steel Round Bar 1018: 1018, 3 1/4 in Dia, 6 ft Lg, Unfinished, Gen Purpose

  • Item # 785XP4
  • Mfr. Model # 20095_72_0
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Carbon Steel Round Bar 1018
  • Type General Purpose
  • Material Carbon Steel
  • Alloy Type 1018
  • Diameter 3 1/4 in
  • Length 6 ft
  • Finish Unfinished
  • Diameter Tolerance +/-0.004 in
  • Length Tolerance +/-0.125 in
  • Standards ASTM-A108
  • Metal Fabrication Process Cold-Rolled

Compliance and Restrictions

Back to Top