TP
GRAINGER APPROVED

Carbon Steel Partially Threaded 12-Point Flange Head Cap Screw with 5/8-11 Thread Size

  • Item # 4RXA7
  • My Part #
  • Mfr. Model # 4RXA7
  • Catalog Page # N/A
  • UNSPSC # 31161501
Carbon Steel Partially Threaded 12-Point Flange Head Cap Screw with 5/8-11 Thread Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.00 / pkg. of 140
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.88 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These screws exceed the strength of SAE Grade 8 cap screws, including greater resistance to breakage and higher shear strength. The 12-pt. external head design allows higher torques without rounding head.

View More

Technical Specs

  • Item 12-Point Flange Head Cap Screw
  • System of Measurement Inch
  • 12 Point Flange Screw Type 12-Point Flange Head Cap Screw
  • Basic Material Steel
  • Material Grade Alloy Steel
  • Fastener Finish Plain
  • Dia./Thread Size 5/8"-11
  • Fastener Length 2-1/2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards ASTM A574, IFI-115
  • Thread Length 1-1/4"
  • Head Height 5/8"
  • Head Width 5/8"
  • Flange Dia. 15/16"
  • Proof Load 140,000 psi
  • Tensile Strength 170,000 psi
  • Rockwell Hardness C37 to C45
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.