Skip Content

WV
TM
GRAINGER APPROVED

Carbon Steel Outer Ring with 304SS Winding, Non-Asb Filler Flange Gasket, 2-1/2" Outside Dia., Yello

  • Item # 4CZA2
  • My Part #
  • Mfr. Model # 4CZA2
  • Catalog Page # N/A
  • UNSPSC # 31181503
Flange Gasket,Ring,3/4 In,Carbon Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $0.88 / each

Web Price $3.15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.09 lbs.
Country of Origin Slovakia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metal-Reinforced Spiral-Wound Ring Gaskets
Meet ANSI B16.20.
Grainger Approved Vendor Spiral-Wound

• Temp. range: -320° to 450°F
304 stainless steel windings, with non-asbestos filler and carbon steel centering rings.

View More

Technical Specs

  • Item Flange Gasket
  • Type ANSI class 150 lb. flange
  • Pipe Size 3/4"
  • Outside Dia. 2-1/2"
  • Inside Dia. 1"
  • Thickness 11/64"
  • Material of Construction Carbon Steel Outer Ring with 304SS Winding, Non-Asb Filler
  • Temp. Range (F) -320 to 450
  • Color Yellow Guide Ring with Pink Stripes
  • Metal Detectable Yes
  • Standards ASME B16.20
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.