Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Carbon Steel MNPT x NPSM Female Ball Valve, 1/2" x 3/8" Pipe Size

  • Item # 1BXL9
  • My Part #
  • Mfr. Model # 1BXL9
  • Catalog Page # N/A
  • UNSPSC # 40141607
Carbon Steel MNPT x NPSM Female Ball Valve, 1/2" x 3/8" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • General Connection Type Male NPT
  • Valve Structure 2-Piece
  • Pipe Size 1/2" x 3/8"
  • Connection Type MNPT x NPSM Female
  • Port Full
  • Max. Pressure 500 psi CWP
  • Temp. Range 40 Degrees to 200 Degrees F
  • Ball Material Nickel Plated Stainless Steel
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material Nickel Plated Steel
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms